Bussmann (Eaton) BG3033B Fuse Block, Class G, 30A, 480V, Box Lug, 3-Pole | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bussmann (Eaton) - Fuse Block, Class G, 30A, 480V, Box Lug, 3-Pole - BG3033B
+ / - Hover over image to Zoom
Other Views

    Fuse Block, Class G, 30A, 480V, Box Lug, 3-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BG3033B
    SKU: 88049470
    $131.35
    Checking Pricing
         
    Additional Features:Wire Size 14 To 6 AWG (Copper), Interrupt Rating 100 kA (RMS Symmetrical), For Use With SC Fuse
    Amps:25 to 30A
    Connection:Box Lug
    Material:Thermoplastic
    Standard:UL 512, CSA C22.2, CE
    Voltage Rating:480 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BG3033B
    • Mounting Style Din Rail
    • UNSPSC 39121624
    • Additional Features Wire Size 14 To 6 AWG (Copper), Interrupt Rating 100 kA (RMS Symmetrical), For Use With SC Fuse
    • Amps 25 to 30A
    • Fuse Dimension 3.00 In Length x 2.38 In Width x 1.22 In Height
    • Fuse Type G
    • Material Thermoplastic
    • Voltage Rating 480 V
    • Connection Box Lug
    • Standard UL 512, CSA C22.2, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    30A 480V Class G 3 Pole Fuseblock with Box Lug
    30A 480V Class G 3 Pole Fuseblock with Box Lug