Bussmann (Eaton) BG3012SQ Fuse Block, Class G, 15A, 600V, Screw and 1/4 in. Quick Connects, 2-Pole | Graybar Store
     
Bussmann (Eaton) - Fuse Block, Class G, 15A, 600V, Screw and 1/4 in. Quick Connects, 2-Pole - BG3012SQ
+ / - Hover over image to Zoom
Other Views

    Fuse Block, Class G, 15A, 600V, Screw and 1/4 in. Quick Connects, 2-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BG3012SQ
    SKU: 88049471
    $33.71
    Checking Pricing
         
    Additional Features:Wire Size 14 To 10 AWG (Copper/Aluminum), Interrupt Rating 100 kA (RMS Symmetrical), For Use With SC Fuse
    Amps:1 to 20A
    Connection:Screw/Quick Connect
    Material:Thermoplastic
    Standard:UL 512, CSA C22.2, CE
    Voltage Rating:600 Vac, 600 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BG3012SQ
    • Mounting Style Din Rail
    • UNSPSC 39121624
    • Additional Features Wire Size 14 To 10 AWG (Copper/Aluminum), Interrupt Rating 100 kA (RMS Symmetrical), For Use With SC Fuse
    • Amps 1 to 20A
    • Fuse Dimension 3.00 In Length x 1.63 In Width x 1.22 In Height
    • Fuse Type G
    • Material Thermoplastic
    • Voltage Rating 600 Vac, 600 Vdc
    • Connection Screw/Quick Connect
    • Standard UL 512, CSA C22.2, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    15A 600V Class G 2 Pole Fuseblock with Screw and 1/4" Quick Connects
    15A 600V Class G 2 Pole Fuseblock with Screw and 1/4" Quick Connects