Thomas and Betts BG201 Steel City® Grounding Bushing, Zinc Die Cast with Aluminum Lug, Rigid/IMC Conduit, Insulated, 1/2 in., 14 to 4 AWG | Graybar Store
     
Thomas and Betts - Steel City® Grounding Bushing, Zinc Die Cast with Aluminum Lug, Rigid/IMC Conduit, Insulated, 1/2 in., 14 to 4 AWG - BG201
+ / - Hover over image to Zoom
Other Views

    Steel City® Grounding Bushing, Zinc Die Cast with Aluminum Lug, Rigid/IMC Conduit, Insulated, 1/2 in., 14 to 4 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: BG201
    SKU: 93163856
    $10.08
    Checking Pricing
         
    Lug Capacity:14 Solid to 4 AWG Stranded
    Additional Features:105 degree C thermoplastic liners, heavy reinforced ribs.
    Standard:UL e3060
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BG201
    • Type Insulated
    • UNSPSC 39121312
    • Additional Features 105 degree C thermoplastic liners, heavy reinforced ribs.
    • Installation Threaded
    • Lug Capacity 14 Solid to 4 AWG Stranded
    • Lug Type Aluminum
    Product Overview:
    Bushing, Insulated Grounding, Trade Size 1/2 Inch, Grounding Lug Wire Size 14 AWG - 4 AWG, Zinc Die Cast, For use with Rigid/IMC Conduit.