B-Line (Eaton) BG-6-B5 Guide-Rite™ Conduit Fastener, BX or Conduit Size 3/8 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - Guide-Rite™ Conduit Fastener, BX or Conduit Size 3/8 in. - BG-6-B5
+ / - Hover over image to Zoom
Other Views

    Guide-Rite™ Conduit Fastener, BX or Conduit Size 3/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BG-6-B5
    SKU: 92045791
    $2.27
    Checking Pricing
         
    Mounting Type:Channel Mount
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BG-6-B5
    • Size 3/8 in.
    • UNSPSC 39121311
    • Materials Steel
    Product Overview:
    CONDUIT FASTENER, GUIDE-RITE, 3/8-IN. OR BX CONDUIT SIZE
    CONDUIT FASTENER, GUIDE-RITE, 3/8-IN. OR BX CONDUIT SIZE