B-Line (Eaton) BFV22-120 Fiberglass Channel, 10 ft. | Graybar Store
     
B-Line (Eaton) - Fiberglass Channel, 10 ft. - BFV22-120
+ / - Hover over image to Zoom
Other Views

    Fiberglass Channel, 10 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BFV22-120
    SKU: 25136930
    $198.03
    Checking Pricing
         
    Color / Finish:Beige
    Length:10 ft.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BFV22-120
    • UNSPSC 30101818
    • Channel Material Vinyl Ester Resin
    • Color / Finish Beige
    Product Overview:
    1 5/8-In. X 1 5/8-In. Fiberglass Channel, 120-In. (10 Ft), Vinyl Ester Resin
    1 5/8-IN. X 1 5/8-IN. FIBERGLASS CHANNEL, 120-IN. (10 FT), VINYL ESTER RESIN