B-Line (Eaton) BFV2009 Non-Metallic Pipe Clamp, 3/4 in. | Graybar Store
     
B-Line (Eaton) - Non-Metallic Pipe Clamp, 3/4 in. - BFV2009
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Pipe Clamp, 3/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BFV2009
    SKU: 93148080
    $7.38
    Checking Pricing
         
    Color / Finish:FIBERGLASS
    Size:3/4 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BFV2009
    • Size 3/4 In
    • Application STRUT FITTINGS,FIBERGLASS REINFORCED PLASTIC
    • Type Pipe Clamp
    • UNSPSC 39121311
    • Color / Finish FIBERGLASS
    • Materials Glass Reinforced PPO
    • Mounting Channel
    • SKU Spec Sheet
      BFV2009 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4-In. - Non-Metallic Pipe Clamp, 3/4-In.
    Includes 316 Stainless Steel Slotted Round Head Machine Screw and Square Nut