B-Line (Eaton) BFV103 Fiberglass 90 Degree Corner Angle, 3-Hole | Graybar Store
     
B-Line (Eaton) - Fiberglass 90 Degree Corner Angle, 3-Hole - BFV103
+ / - Hover over image to Zoom
Other Views

    Fiberglass 90 Degree Corner Angle, 3-Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BFV103
    SKU: 92140985
    $46.19
    Checking Pricing
         
    Color / Finish:FIBERGLASS
    Size:1-5/8 In Width X 4-1/8 In Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BFV103
    • Size 1-5/8 In Width X 4-1/8 In Height
    • UNSPSC 39121311
    • Color / Finish FIBERGLASS
    • Materials Injection Molded Glass Reinforced Polyurethane
    • SKU Spec Sheet
      BFV103 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Three Hole 90 Deg. Corner Angle, Fiberglass
    THREE HOLE 90 DEG. CORNER ANGLE, FIBERGLASS