B-Line (Eaton) BFV101 Strut Fitting, Two Hole 90° Corner Angle, Polyurethane, 1-5/8 x 1-5/8 x 2-5/16 in, 9/16 in. Dia., 1-5/8 in D, 2-5/16 in. H | Graybar Store
     
B-Line (Eaton) - Strut Fitting, Two Hole 90° Corner Angle, Polyurethane, 1-5/8 x 1-5/8 x 2-5/16 in, 9/16 in. Dia., 1-5/8 in D, 2-5/16 in. H - BFV101
+ / - Hover over image to Zoom
Other Views

    Strut Fitting, Two Hole 90° Corner Angle, Polyurethane, 1-5/8 x 1-5/8 x 2-5/16 in, 9/16 in. Dia., 1-5/8 in D, 2-5/16 in. H

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BFV101
    SKU: 25137299
    $7,216.58
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Use With:Strut System
    Fitting Type:Two Hole 90° Corner Angle
    Dimensions:1-5/8 x 1-5/8 x 2-5/16 in.
    Hole Diameter (Inches):9/16 in.
    No. of Holes:2
    Material:Polyurethane
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BFV101
    • Dimensions 1-5/8 x 1-5/8 x 2-5/16 in.
    • UNSPSC 39121311
    • Fitting Type Two Hole 90° Corner Angle
    • Hole Diameter (Inches) 9/16 in.
    • Material Polyurethane
    • No. of Holes 2
    • Use With Strut System
    • SKU Spec Sheet
      BFV101 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TWO HOLE 90 DEG. CORNER ANGLE, FIBERGLASS