Cooper Lighting (Eaton) BFR56NFL ReflectorKit, 5 in.Vertical, Natural, 80 CRI | Graybar Store
     
Cooper Lighting (Eaton) - ReflectorKit, 5 in.Vertical, Natural, 80 CRI - BFR56NFL
+ / - Hover over image to Zoom
Other Views

    ReflectorKit, 5 in.Vertical, Natural, 80 CRI

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: BFR56NFL
    SKU: 25748986
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:ML56 Beam Forming Optic / Media 1200 Series Accessories
    Color:Natural
    CRI:80
    Alternate Manufacturer Part No.:12355439
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # BFR56NFL
    • Color Natural
    • Additional Features ML56 Beam Forming Optic / Media 1200 Series Accessories
    • Alternate Manufacturer Part No. 12355439
    • CRI 80
    • Fixture Type 5 in. Vertical
    • SKU Spec Sheet
      BFR56NFL Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Reflector Kit, 5 in. Vertical, ML56 Beam Forming Optic / Media 1200 Series Accessories, Natural, 80