Air King BFQ90 Snap-In Exhaust Fans, BFQ Series, White, 4 in. Duct, 90 CFM, 2.5 Sones | Graybar Store
     
Air King - Snap-In Exhaust Fans, BFQ Series, White, 4 in. Duct, 90 CFM, 2.5 Sones - BFQ90
+ / - Hover over image to Zoom
Other Views

    Snap-In Exhaust Fans, BFQ Series, White, 4 in. Duct, 90 CFM, 2.5 Sones

    Manufacturer: Air King
    Manufacturer #: BFQ90
    SKU: 99681135
    $37.46
    Checking Pricing
         
    CFM:90
    Duct Size:4 in.
    Grill Size:10 x 10
    Housing Dimensions (LxWxH):8 11/18 x 9 1/8 x 4 3/4
    Package Quantity:1
    Sones:2.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # BFQ90
    • UNSPSC 40101604
    • CFM 90
    • Duct Size 4 in.
    • Finish White Polymeric Grill
    • Grill Size 10 x 10
    Product Overview:
    90 CFM Exhaust Fan
    90 CFM Snap-in Mounting Exhaust Fan