Air King BFQ75T Contactor Pack, Energy Star Certified Series Exhaust Fans, 4 in. Plastic Duct, 70 CFM/1.5 Sone Models | Graybar Store
     
Air King - Contactor Pack, Energy Star Certified Series Exhaust Fans, 4 in. Plastic Duct, 70 CFM/1.5 Sone Models - BFQ75T
+ / - Hover over image to Zoom
Other Views

    Contactor Pack, Energy Star Certified Series Exhaust Fans, 4 in. Plastic Duct, 70 CFM/1.5 Sone Models

    Manufacturer: Air King
    Manufacturer #: BFQ75T
    SKU: 25728131
    $32.61
    Checking Pricing
         
    CFM:70
    Grill Size:10 x 8 11/16
    Sones:1.5
    Use With:BFQHSG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # BFQ75T
    • UNSPSC 40101502
    • CFM 70
    • Grill Size 10 x 8 11/16
    Product Overview:
    BFQ75 Trim Kit
    Contractor Pack for BFQ75 (Use with BFQHSG)