B-Line (Eaton) BFP42SH-120 Fiberglass Channel w/ Slots, 10 ft. | Graybar Store
     
B-Line (Eaton) - Fiberglass Channel w/ Slots, 10 ft. - BFP42SH-120
+ / - Hover over image to Zoom
Other Views

    Fiberglass Channel w/ Slots, 10 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BFP42SH-120
    SKU: 25136931
    $407.07
    Checking Pricing
         
    Additional Features:2 In Center Spacing
    Color / Finish:Gray
    Length:10 ft.
    Slot Size:7/8 In L. X 9/16 In W.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BFP42SH-120
    • UNSPSC 30101818
    • Additional Features 2 In Center Spacing
    • Channel Material Polyester Resin
    • Color / Finish Gray
    • Length 10 ft.
    • Width 1-5/8 in.
    • SKU Spec Sheet
      BFP42SH-120 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 7/8 In L. X 9/16 In W.
    Product Overview:
    1-In. X 1 5/8-In. Fiberglass Channel, 9/16-In. X 7/8-In. Slots, 120-In. (10 Ft),
    1-IN. X 1 5/8-IN. FIBERGLASS CHANNEL, 9/16-IN. X 7/8-IN. SLOTS, 120-IN. (10 FT),