TE Connectivity ALR-BF-PV BF Series Thermal Photocontrol, Locking Style, With Surge Protection, 120V or 208/277V | Graybar Store
     
TE Connectivity - BF Series Thermal Photocontrol, Locking Style, With Surge Protection, 120V or 208/277V - ALR-BF-PV
+ / - Hover over image to Zoom
Other Views

    BF Series Thermal Photocontrol, Locking Style, With Surge Protection, 120V or 208/277V

    Manufacturer: TE Connectivity
    Manufacturer #: ALR-BF-PV
    SKU: 88007897
    $18.14
    Checking Pricing
         
    Voltage Rating:120/208/240/277 V
    Watts Tungsten:1000 W
    VA Ballast:1800 VA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # ALR-BF-PV
    • UNSPSC 39122238
    • VA Ballast 1800 VA
    • Watts Tungsten 1000 W
    • Voltage Rating 120/208/240/277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    BF BF Series Photocontrol Thermal, Voltage Rating: 120/208/240/277 V, VA Ballast: 1800 VA, Watts Tungsten: 1000 W