Vertiv BEPC25C 66 IN/OUT BET, 25 pair | Graybar Store
     
Vertiv - 66 IN/OUT BET, 25 pair - BEPC25C
+ / - Hover over image to Zoom
Other Views

    66 IN/OUT BET, 25 pair

    Manufacturer: Vertiv
    Manufacturer #: BEPC25C
    SKU: 88230540
    $553.88
    Checking Pricing
         
    Color:Grey-green
    Dimensions:15 x 15.41 x 4.7 in.
    Length:15 in.
    No. of Pairs:25
    Pair Count:25
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # BEPC25C
    • Color Grey-green
    • Dimensions 15 x 15.41 x 4.7 in.
    • Pair Count 25
    • UNSPSC 43221700
    Product Overview:
    Building Entrance Protector
    Building Entrance Protector, 66 Quick-clip block output, 25-pair count