RAB Lighting H101A Bell Shaped PAR Flood, Incandescent, 150W, Bronze | Graybar Store
     
RAB Lighting - Bell Shaped PAR Flood, Incandescent, 150W, Bronze - H101A
+ / - Hover over image to Zoom
Other Views

    Bell Shaped PAR Flood, Incandescent, 150W, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: H101A
    SKU: 99853549
    $25.82
    Checking Pricing
         
    Additional Features:Durable One Piece Die Casting with Rugged Mounting Arm; Grill/Visor Attachment; Large Silicone Rubber Gasket Provides
    Wattage:150 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # H101A
    • UNSPSC 39111611
    • Additional Features Durable One Piece Die Casting with Rugged Mounting Arm; Grill/Visor Attachment; Large Silicone Rubber Gasket Provides
    • Wattage 150 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Bell Shaped PAR Floodlight, Wattage: 150 W, Lamp Type: Halogen; PAR38