Graybar Vendor BELL-END-8 8 Inch PVC End Bell | Graybar Store
     
Graybar Vendor - 8 Inch PVC End Bell - BELL-END-8
+ / - Hover over image to Zoom
Other Views

    8 Inch PVC End Bell

    Manufacturer: Graybar Vendor
    Manufacturer #: BELL-END-8
    SKU: 99504031
    $42.99
    Checking Pricing
         
    Size:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BELL-END-8
    • Size 8 in.
    • UNSPSC 39131700
    • Materials PVC
    • For Use With PVC Conduit
    • ECCN EAR99
    Product Overview:
    End bell for 8 inch PVC conduit. End bell is PVC.