Federal Signal 600-024-1 Vibratone® Bell, 24V | Graybar Store
     
Federal Signal - Vibratone® Bell, 24V - 600-024-1
+ / - Hover over image to Zoom
Other Views

    Vibratone® Bell, 24V

    Manufacturer: Federal Signal
    Manufacturer #: 600-024-1
    SKU: 88095755
    $218.71
    Checking Pricing
         
    Additional Features:CSA Certified; FM Approved; NEMA Type 3R Rated Enclosure; UL Listed; Vibrating Mechanism; cUL Listed
    Dimensions:4 W x 2.125 D x 4 H in
    Amps:0.4A
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 600-024-1
    • Dimensions 4 W x 2.125 D x 4 H in
    • Voltage (Volts) 24
    • UNSPSC 60131402
    • Additional Features CSA Certified; FM Approved; NEMA Type 3R Rated Enclosure; UL Listed; Vibrating Mechanism; cUL Listed
    • Amps 0.4A
    • SKU Spec Sheet
      600-024-1 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    24VDC vibrating mechanism bell has three gong sizes (Four, six, or ten-inch), A range of output 98 to 102dBa at 10 feet. Optional weatherproof backbox provides Type 3R enclosure.
    Federal Signal's Vibratone horns are excellent for general alarm, start and dismissal, coded paging, and process control signaling in areas of high ambient noise levels.