Belden Y63472 01010000 Multi-Conductor Cable, Polyvinyl Insulation, 18 AWG, 2 Conductor | Graybar Store
     
Belden - Multi-Conductor Cable, Polyvinyl Insulation, 18 AWG, 2 Conductor - Y63472 01010000
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Cable, Polyvinyl Insulation, 18 AWG, 2 Conductor

    Manufacturer: Belden
    Manufacturer #: Y63472 01010000
    SKU: 25763235
    $0.00
    Checking Pricing
         
    Conductor Size:18 AWG
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # Y63472 01010000
    • No. of Conductors 2
    • Conductor Size 18 AWG
    • Insulation Material Polyvinyl Chloride
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    1000V Flexible Motor Supply Multi-Conductor Cable, 16 AWG, 1 Pair