CommScope Systimax 760034199 Behind The Wall LC Fiber Optic Connector, Singlemode | Graybar Store
     
CommScope Systimax - Behind The Wall LC Fiber Optic Connector, Singlemode - 760034199
+ / - Hover over image to Zoom
Other Views

    Behind The Wall LC Fiber Optic Connector, Singlemode

    Manufacturer: CommScope Systimax
    Manufacturer #: 760034199
    SKU: 25029150
    $8.32
    Checking Pricing
    Items sold in feet or each.
         
    Fiber Category:Singlemode
    Ferrule:Pre-Radiused Ceramic
    Packaging:1 per Package
    Dimensions (Inches):1.26 in. L
    Brand or Series:TeraSPEED®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760034199
    • Connector Type LC
    • Type Field-Installable
    • UNSPSC 43223310
    • Brand or Series TeraSPEED®
    • Dimensions (Inches) 1.26 in. L
    • Ferrule Pre-Radiused Ceramic
    • Fiber Category Singlemode
    • Technology Epoxy/Curing Oven
    • Packaging 1 per Package
    • Housing Boot Color Blue
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Behind The Wall pre-radiused LC connector for 0.9 mm singlemode fiber. Alternative part no. is SFC-LCR-09-BL.
    • No epoxy, no polish connector
    • Superior insertion loss performance
    • Designed to allow simple and speedy termination of the connector