Unistrut 004T008 EG Electro-Galvanized Pipe Clamp | Graybar Store
Unistrut - Electro-Galvanized Pipe Clamp - 004T008 EG
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized Pipe Clamp

    Manufacturer: Unistrut
    Manufacturer #: 004T008 EG
    SKU: 97214718
    Checking Pricing
    Color / Finish:Electrogalvanized
    Dimensions:0.62 W x 0.98 H in
    Jaw Capacity (Inches):1-3/8
    Brand or Series:Cush-A-Clamp
    Trade Size (Inches):1/4 in.
    Fitting Type:Conduit Clamp
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # 004T008 EG
    • Dimensions 0.62 W x 0.98 H in
    • Brand or Series Cush-A-Clamp
    • Color / Finish Electrogalvanized
    • Conduit Type Copper; Steel
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 1-3/8
    • Trade Size (Inches) 1/4 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cush-A-Clamp® Beam Clamp, Electrogalvanized, Conduit Clamp, Copper; Steel, Jaw Capacity (Inches): 1-3/8 in