B-Line (Eaton) B1540S Beam Clamp | Graybar Store
B-Line (Eaton) - Beam Clamp - B1540S
+ / - Hover over image to Zoom
Other Views

    Beam Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B1540S
    SKU: 95007365
    Checking Pricing
    Color / Finish:N/A
    Jaw Capacity (Inches):2-1/2 (EMT)
    Brand or Series:B-Line; Eaton
    Load Rating:400 lb
    Fitting Type:Conduit Clamp
    Material Finish:Zinc-Plated
    Size:2-1/2 In (Rigid/EMT)
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B1540S
    • Size 2-1/2 In (Rigid/EMT)
    • Application FASTENERS,ONE PIECE PIPE CLAMP,Rigid/EMT/Flexible Conduit
    • Type Conduit Strut Clamp
    • UNSPSC 39121311
    • Brand or Series B-Line; Eaton
    • Color / Finish N/A
    • Conduit Type EMT; Rigid
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 2-1/2 (EMT)
    • Load Rating 400 lb
    • Material Finish Zinc-Plated
    • Materials Low Carbon Steel
    • Mounting Channel
    • Series B1508S thru B1564S
    • SKU Spec Sheet
      B1540S Specification Sheet
      B1540S Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Beam Clamp, Zinc-Plated, Conduit Clamp, Load Rating: 400 lb, EMT; Rigid, Jaw Capacity (Inches): 2-1/2 (EMT) in; 2-1/2 (Rigid) in
    Cable Range 2.625 To 2.875 In OD, Static Load Capacity 400 Lb