B-Line (Eaton) B351L-1/2ZN Beam Clamp | Graybar Store
B-Line (Eaton) - Beam Clamp - B351L-1/2ZN
+ / - Hover over image to Zoom
Other Views

    Beam Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B351L-1/2ZN
    SKU: 88036065
    Checking Pricing
    Additional Features:Locknut; Set Screw
    Dimensions:1-3/8 W x 2-3/8 L x 2-3/8 H in
    Jaw Capacity (Inches):3/4
    Brand or Series:B-Line; Eaton
    Rod Size (Inches):1/2 in.- 13 in.
    Length:2-3/8 in.
    Load Rating:380 lb
    Fitting Type:C-Clamp
    Material Finish:Zinc-Plated
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B351L-1/2ZN
    • Dimensions 1-3/8 W x 2-3/8 L x 2-3/8 H in
    • UNSPSC 39121311
    • Additional Features Locknut; Set Screw
    • Brand or Series B-Line; Eaton
    • Fitting Type C-Clamp
    • Jaw Capacity (Inches) 3/4
    Product Overview:
    Eaton® B-Line Beam Clamp, Zinc-Plated, C-Clamp, Load Rating: 380 lb, Jaw Capacity (Inches): 3/4 in