B-Line (Eaton) B2207ZN Beam Clamp | Graybar Store
B-Line (Eaton) - Beam Clamp - B2207ZN
+ / - Hover over image to Zoom
Other Views

    Beam Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2207ZN
    SKU: 88035502
    $1.36
    Checking Pricing
         
    Trade Size (Inches):3/8
    Additional Features:Combination Recess Hex Head Machine Screw; Square Nut
    Color / Finish:PRE-GALVANIZED
    Jaw Capacity (Inches):0.557 to 0.706
    Brand or Series:B-Line; Eaton
    Fitting Type:Conduit Clamp
    Material Finish:Zinc Plated
    Size:3/8 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2207ZN
    • Size 3/8 In
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • Type Conduit/Pipe Clamp, Multi-Grip
    • UNSPSC 39121311
    • Additional Features Combination Recess Hex Head Machine Screw; Square Nut
    • Brand or Series B-Line; Eaton
    • Color / Finish PRE-GALVANIZED
    • Conduit Type IMC; Pipe; Rigid; Thinwall (EMT)
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 0.557 to 0.706
    • Material Finish Zinc Plated
    • Materials 16 Gauge Low Carbon Steel
    • Mounting Channel
    • Series B2207 thru B2213
    • Trade Size (Inches) 3/8
    • SKU Spec Sheet
      B2207ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Beam Clamp, Zinc-Plated, Conduit Clamp, Load Rating: 400 (Design Load 1) lb; 50 (Design Load 2) lb; 50 (Design Load 3) lb, IMC; Pipe; Rigid; Thinwall (EMT), Jaw Capacity (Inches): 0.557 to 0.706 in
    Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.557 To 0.706 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse