Burndy BDBMHC112/03 Power Block, 175 A, 3-Pole | Graybar Store
     
Burndy - Power Block, 175 A, 3-Pole - BDBMHC112/03
+ / - Hover over image to Zoom
Other Views

    Power Block, 175 A, 3-Pole

    Manufacturer: Burndy
    Manufacturer #: BDBMHC112/03
    SKU: 25629206
    $70.65
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amps:175A
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BDBMHC112/03
    • Amps 175A
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Power Block, 175 A, 3-Pole