Thomas and Betts BD182M Non-Insulated, Female Disconnect | Graybar Store
     
Thomas and Betts - Non-Insulated, Female Disconnect - BD182M
+ / - Hover over image to Zoom
Other Views

    Non-Insulated, Female Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: BD182M
    SKU: 22003612
    $227.60
    Checking Pricing
         
    Quick Order:Y
    Wire Size:16-14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BD182M
    • UNSPSC 39121400
    • Materials Copper
    • Wire Size 16-14 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-Insulated Female Disconnect, Length .64 Inches, Width .23 Inches, Tab Size .187x.020, Wire Range #16-#14 AWG, Copper, Tin Plated, On Mylar Tape, 1,000 Pack