Klein Tools BD133 Screwdriver, 11-3/16 in. | Graybar Store
Klein Tools - Screwdriver, 11-3/16 in. - BD133
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 11-3/16 in.

    Manufacturer: Klein Tools
    Manufacturer #: BD133
    SKU: 91012733
    $13.67
    Checking Pricing
         
    Shank Length (Inches):6 in.
    Shank Type:Round
    Tip Size:#3
    Tip Style:Phillips
    Length:11-3/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # BD133
    • UNSPSC 27111701
    • Handle Color Yellow
    • Handle Material Plastic
    • Length 11-3/16 in.
    • Materials Steel
    Product Overview:
    Profilated #3 Phillips Screwdriver 6'', Oversized handle is 35 larger than comparable screwdriver handles.