Pentair Hoffman BD50 Braid Drill, Crimp and Drill Tool, 12.5 mm | Graybar Store
Pentair Hoffman - Braid Drill, Crimp and Drill Tool, 12.5 mm - BD50
+ / - Hover over image to Zoom
Other Views

    Braid Drill, Crimp and Drill Tool, 12.5 mm

    Manufacturer: Pentair Hoffman
    Manufacturer #: BD50
    SKU: 25816724
    $181.74
    Checking Pricing
         
    Size:12.5 D mm
    Packaging:1 Each
    Thread Size (Inches):M12
    Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # BD50
    • Size 12.5 D mm
    • Type BD Crimp and Drill Tool
    • Finish Tin-Plated
    • Thread Size (Inches) M12
    Product Overview:
    Hoffman® BD Crimp And Drill Tool, Size: 12.5 D mm, Copper, Tinned