B-Line (Eaton) BCH64-C442 Cable to Beam Hook, 4 in., 1/8 to 5/8 in. Flange | Graybar Store
     
B-Line (Eaton) - Cable to Beam Hook, 4 in., 1/8 to 5/8 in. Flange - BCH64-C442
+ / - Hover over image to Zoom
Other Views

    Cable to Beam Hook, 4 in., 1/8 to 5/8 in. Flange

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH64-C442
    SKU: 98308010
    $362.80
    Checking Pricing
         
    Load Rating (Pound):30 lb. Load Rating
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH64-C442
    • UNSPSC 39121705
    • Load Rating (Pound) 30 lb. Load Rating
    Product Overview:
    CABLE TO BEAM, 4-IN. HOOK, 1/8-IN. TO 5/8-IN. FLANGE
    CABLE TO BEAM, 4-IN. HOOK, 1/8-IN. TO 5/8-IN. FLANGE