Crouse Hinds (Eaton) BC8 HDG WR CG NPT Type C Mogul Body Cover with Rollers, 3 in. | Graybar Store
     
Crouse Hinds (Eaton) - NPT Type C Mogul Body Cover with Rollers, 3 in. - BC8 HDG WR CG
+ / - Hover over image to Zoom
Other Views

    NPT Type C Mogul Body Cover with Rollers, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: BC8 HDG WR CG
    SKU: 25701585
    $1,147.65
    Checking Pricing
         
    Color / Finish:GREY
    Form:Mogul
    Length:18-3/8
    Mounting Type:Suspended by Conduit
    Width (Inches):38078
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # BC8 HDG WR CG
    • Application Rigid/IMC Conduit
    • UNSPSC 39131708
    • Color / Finish GREY
    • Connection Type Female Threads
    • Form Mogul
    Product Overview:
    3 NPT Iron C Mogul Body HDG Rollers