Erico (nVent) BC200CD5B Electrogalvanized Steel BC200-CD Conduit to Beam Clamp, For 2 in. Rigid or EMT Conduit | Graybar Store
     
Erico (nVent) - Electrogalvanized Steel BC200-CD Conduit to Beam Clamp, For 2 in. Rigid or EMT Conduit - BC200CD5B
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel BC200-CD Conduit to Beam Clamp, For 2 in. Rigid or EMT Conduit

    Manufacturer: Erico (nVent)
    Manufacturer #: BC200CD5B
    SKU: 92075672
    $5.76
    Checking Pricing
         
    Load Rating (Pound):100 lb.
    Use With:2 in. Rigid or EMT Conduit
    Flange:1/2 in. Max.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # BC200CD5B
    • UNSPSC 31162905
    • Flange 1/2 in. Max.
    • Load Rating (Pound) 100 lb.
    Product Overview:
    Electrogalvanized Steel BC200-CD Conduit to Beam Clamp, For 2 in. Rigid or EMT Conduit, Max. Flange 1/2 in., Load Rating 100 lb.
    Eliminates offset bending conduit. Threaded hole on back. Ideal for electrical, mechanical and HVAC applications.