Erico (nVent) BC16MSM Spring Steel BC-MSM Side Mount Conduit to Beam Clamp With 360 Deg. Clip, For 1 in. EMT Conduit | Graybar Store
     
Erico (nVent) - Spring Steel BC-MSM Side Mount Conduit to Beam Clamp With 360 Deg. Clip, For 1 in. EMT Conduit - BC16MSM
+ / - Hover over image to Zoom
Other Views

    Spring Steel BC-MSM Side Mount Conduit to Beam Clamp With 360 Deg. Clip, For 1 in. EMT Conduit

    Manufacturer: Erico (nVent)
    Manufacturer #: BC16MSM
    SKU: 88091874
    $3.57
    Checking Pricing
         
    Load Rating (Pound):25 lb. Load Rating
    Use With:1 in. EMT Conduit
    Flange:1/2 in. Max.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # BC16MSM
    • UNSPSC 31162905
    • Flange 1/2 in. Max.
    • Load Rating (Pound) 25 lb. Load Rating
    • Materials Spring Steel
    • Use With 1 in. EMT Conduit
    • SKU Spec Sheet
      BC16MSM Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Spring Steel BC-MSM Side Mount Conduit to Beam Clamp With 360 Deg. Clip, For 1 in. EMT Conduit, Max. Flange 1/2 in., Load Rating 25 lb.
    Easy installation to beam flanges. Eliminates offset bending conduit. Conduit clip rotates 360 degrees.