Greenlee BC14 Standard Bolt Cutter, 14 in. L | Graybar Store
     
Greenlee - Standard Bolt Cutter, 14 in. L - BC14
+ / - Hover over image to Zoom
Other Views

    Standard Bolt Cutter, 14 in. L

    Manufacturer: Greenlee
    Manufacturer #: BC14
    SKU: 25023048
    $59.24
    Checking Pricing
         
    Capacity:1/4 in. at RB85 and 3/16 in. at RC40
    Length:14 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # BC14
    • Application Cut Bolts
    • Type Standard
    • UNSPSC 23241616
    • Capacity 1/4 in. at RB85 and 3/16 in. at RC40
    • Handle Color Black
    • Length 14 in.
    • Handle Type Rubber Grip
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    Standard bolt cuter has a capacity of 1/4 inch at RB85 and 3/16 inch at RC40. Bolt cutter has a unique cam bolt blade adjustment for easy cutter alignment. Cutter is 14 inches long with custom rubber grips.