Lynn Electronics BC13C1415A-5F Power Cord, Cable Cord Set, 15 A, Black, 5 ft. L | Graybar Store
     
Lynn Electronics - Power Cord, Cable Cord Set, 15 A, Black, 5 ft. L - BC13C1415A-5F
+ / - Hover over image to Zoom
Other Views

    Power Cord, Cable Cord Set, 15 A, Black, 5 ft. L

    Manufacturer: Lynn Electronics
    Manufacturer #: BC13C1415A-5F
    SKU: 25874333
    $4.74
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:C13 to C14 Power Cord
    Color:Black
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # BC13C1415A-5F
    • Color Black
    • Type Power Cord
    • UNSPSC 26121636
    • Additional Features C13 to C14 Power Cord
    • Amps AC 15A
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cable Cord Set, Power Cord, 15 A, Black, 5 ft., C13 to C14 Power Cord