Bussmann (Eaton) BBS-6 BBS Series Fast Acting Supplemental Fuse, Fiber Tube, 6A, 600V, 13/32 x 1-3/8 in., Color Code Black | Graybar Store
     
Bussmann (Eaton) - BBS Series Fast Acting Supplemental Fuse, Fiber Tube, 6A, 600V, 13/32 x 1-3/8 in., Color Code Black - BBS-6
+ / - Hover over image to Zoom
Other Views

    BBS Series Fast Acting Supplemental Fuse, Fiber Tube, 6A, 600V, 13/32 x 1-3/8 in., Color Code Black

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BBS-6
    SKU: 88050117
    $15.43
    Checking Pricing
         
    Amps:6A
    Voltage Rating:600V
    End Type:Ferrule End x Ferrule End
    Interrupt Rating:10kA at 600VAC
    Material:Fiber Tube; Nickel-Plated Endcaps
    Standard:UL Listed; CSA Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BBS-6
    • Application Control Circuits; Gaseous Vapor Fixtures; HID Ballasts; Electronic Circuits; Hand-Held Meters
    • UNSPSC 39121609
    • Amps 6A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 1-3/8 L x 13/32 in. Dia.
    • Fuse Type Fast Acting Fiber Tube Ferrule Fuse
    • Material Fiber Tube; Nickel-Plated Endcaps
    • Voltage Rating 600V
    • Interrupt Rating 10kA at 600VAC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    BBS Series 6A 600V fast acting fiber tube ferrule fuse. Dimensions 1-3/8 L x 13/32 in. Dia. Color code black.
    • Typical Applications: Control Circuits, Gaseous Vapor Fixture, HID Ballasts, Electronic Circuits and Hand-Held Meters
    • Reduced Interchangeability With Other Supplemental Fuses Minimizes Misapplication