Brady BBP33-C Label Printer With Auto Cutter | Graybar Store
Brady - Label Printer With Auto Cutter - BBP33-C
+ / - Hover over image to Zoom
Other Views

    Label Printer With Auto Cutter

    Manufacturer: Brady
    Manufacturer #: BBP33-C
    SKU: 25526317
    $1,494.66
    Checking Pricing
         
    Quick Order:Y
    Power Source:100 to 240 V @ 50 to 60 Hz
    Tool Application:Cable & Wire Marking;Circuit Board Marking;Facility ID;Industrial ID;Cable & Wire Marking
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BBP33-C
    • UNSPSC 45101512
    • Power Source 100 to 240 V @ 50 to 60 Hz
    • Tool Application Cable & Wire Marking;Circuit Board Marking;Facility ID;Industrial ID;Cable & Wire Marking
    • ECCN EAR99
    • Country of Origin MY - Malaysia
    Product Overview:
    The BBP®33 Printer is a whole new way to make labels: no tedious setup, difficult-to-load materials or wasted labels! It's unbelievably easy - the way label making should be.
    No calibration or wasted labels - the printer reads" your cartridges and then automatically sets up the label correctly in your Brady software". "20 second material changeovers with foolproof "drop-in" ribbon and label cartridges". Impressive material lineup - with over 550 parts and 40 materials, this printer meets your primary labeling needs and so much more. Label materials for safety & arc flash, wire & panel, pipe markers, 5S, general die cut, production line facility, rating plates and circuit boards.