3M BBI-8A-20 Bus Bar Tubing, 8.25 in., 20 ft. L | Graybar Store
3M - Bus Bar Tubing, 8.25 in., 20 ft. L - BBI-8A-20
+ / - Hover over image to Zoom
Other Views

    Bus Bar Tubing, 8.25 in., 20 ft. L

    Manufacturer: 3M
    Manufacturer #: BBI-8A-20
    SKU: 95013080
    $51.61
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # BBI-8A-20
    • UNSPSC 39121723
    Product Overview:
    Bus Bar Tubing, 8.25 in., 1.5:1 Shrink Ratio, 20 ft. L