3M BBI-4A-50 Heat Shrink Tubing, Bus Bar, 50 ft., Red, 4A | Graybar Store
     
3M - Heat Shrink Tubing, Bus Bar, 50 ft., Red, 4A - BBI-4A-50
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Bus Bar, 50 ft., Red, 4A

    Manufacturer: 3M
    Manufacturer #: BBI-4A-50
    SKU: 95013085
    $19.72
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Inner Diameter:1.67 in. I.D.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # BBI-4A-50
    • Color Red
    • UNSPSC 39121700
    Product Overview:
    Bus Bar Tubing, 4A, Red, 50' Roll
    Bus Bar Tubing, 4A, Red, 50' Roll