3M BBI-10A-50FT Heat Shrink Tubing, Bus Bar, 50 ft., Red, 10A | Graybar Store
     
3M - Heat Shrink Tubing, Bus Bar, 50 ft., Red, 10A - BBI-10A-50FT
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Bus Bar, 50 ft., Red, 10A

    Manufacturer: 3M
    Manufacturer #: BBI-10A-50FT
    SKU: 95013073
    $67.59
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Inner Diameter:4.53 in. I.D.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # BBI-10A-50FT
    • Color Red
    • UNSPSC 39121723
    Product Overview:
    Bus Bar Tubing, 10A, Red, 50' Roll
    Bus Bar Tubing, 10A, Red, 50' Roll