Bussmann (Eaton) BB1P100M57 Comb Bus Bar, 100A, 600VAC/1000VDC, Single-Phase, No End Caps, 57-Pin | Graybar Store
     
Bussmann (Eaton) - Comb Bus Bar, 100A, 600VAC/1000VDC, Single-Phase, No End Caps, 57-Pin - BB1P100M57
+ / - Hover over image to Zoom
Other Views

    Comb Bus Bar, 100A, 600VAC/1000VDC, Single-Phase, No End Caps, 57-Pin

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BB1P100M57
    SKU: 25435510
    $75.60
    Checking Pricing
         
    Additional Features:Single Phase, Number of Pins 57, ROHS Complaint, Cuttable
    Amps:100A
    Standard:UL 508
    Voltage Rating:1000 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BB1P100M57
    • UNSPSC 39121624
    • Additional Features Single Phase, Number of Pins 57, ROHS Complaint, Cuttable
    • Amps 100A
    • Voltage Rating 1000 Vdc
    • Standard UL 508
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    100AMP 1000V COMB-BUS BAR
    100AMP 1000V COMB-BUS BAR