Square D (Schneider Electric) DL1BLG Bayonet Type 120V 10W Incandescent Bulbs | Graybar Store
     
Square D (Schneider Electric) - Bayonet Type 120V 10W Incandescent Bulbs - DL1BLG
+ / - Hover over image to Zoom
Other Views

    Bayonet Type 120V 10W Incandescent Bulbs

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DL1BLG
    SKU: 99424665
    $0.00
    Checking Pricing
         
    Color:Clear
    Voltage Rating:120
    Watts:10 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DL1BLG
    • Color Clear
    • UNSPSC 32151502
    • Watts 10 W
    Product Overview:
    DL1BLG
    • Bayonet type BA 15d