Burndy PAT644LI PATRIOT® Battery Actuated Crimper, 11-Ton | Graybar Store
     
Burndy - PATRIOT® Battery Actuated Crimper, 11-Ton - PAT644LI
+ / - Hover over image to Zoom
Other Views

    PATRIOT® Battery Actuated Crimper, 11-Ton

    Manufacturer: Burndy
    Manufacturer #: PAT644LI
    SKU: 25369481
    $4,955.27
    Checking Pricing
         
    Tool Application:Crimped Connections
    Capacity:6 AWG to 1000 kcmil (Copper); 6 AWG to 750 kcmil (Aluminum)
    Length:14.9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # PAT644LI
    • UNSPSC 27112750
    • Brand PATRIOT®
    • Capacity 6 AWG to 1000 kcmil (Copper); 6 AWG to 750 kcmil (Aluminum)
    • Length 14.9 in.
    • Tool Application Crimped Connections
    • SKU Spec Sheet
      PAT644LI Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PATRIOT® Battery Actuated Crimping Tool, Tool Application: Crimped Connections, Overall Length (Inches): 14.9 in, Capacity: 6 AWG to 1000 kcmil (Copper); 6 AWG to 750 kcmil (Aluminum)