McGill Manufacturing 900001N Bat Handle Type SPST Toggle Switch With Screw Terminals, ON-OFF Maintained Contact | Graybar Store
     
McGill Manufacturing - Bat Handle Type SPST Toggle Switch With Screw Terminals, ON-OFF Maintained Contact - 900001N
+ / - Hover over image to Zoom
Other Views

    Bat Handle Type SPST Toggle Switch With Screw Terminals, ON-OFF Maintained Contact

    Manufacturer: McGill Manufacturing
    Manufacturer #: 900001N
    SKU: 25264276
    $11.76
    Checking Pricing
         
    Contact Operation:SPST
    Operator Type:Maintained ON-OFF
    Amperage:20A at 125VAC
    Termination:Screw Terminals
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer McGill Manufacturing
    • Manufacturer # 900001N
    • Termination Screw Terminals
    • Amperage 20A at 125VAC
    • UNSPSC 39122211
    • Contact Operation SPST
    • Operator Type Maintained ON-OFF
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Series 90 bat handle type 125/277V SPST ON-OFF maintained contact toggle switch with screw terminals. Current rating 20A at 125V AC, 12A at 250V AC.
    • Ruggedly Constructed With Metallic Toggle and Threaded Bushing to Ensure Extended Service Life
    • Appropriate For Use in Low Voltage VDC Applications
    • A Variety of Circuits Are Available
    • Available With Screw, Solder and 1/4 in. Quick Connect Terminals
    • Mounting Hardware and Terminal Screws (Where Applicable) Furnished Unassembled
    • Mounting Hardware Consists of Nickel Plated Hex Nut and Knurled Nut
    • Indicating Plate is Furnished For Maintained ON-OFF Circuits
    • Base: Phenolic (150 deg. C/302 deg. F)
    • Bat Handle: Nickel Plated Brass
    • Bushing: Nickel Plated Brass