Chatsworth 12848-702 Basic Vertical Mount Power Strip | Graybar Store
Chatsworth - Basic Vertical Mount Power Strip - 12848-702
+ / - Hover over image to Zoom
Other Views

    Basic Vertical Mount Power Strip

    Manufacturer: Chatsworth
    Manufacturer #: 12848-702
    SKU: 22071189
    $197.45
    Checking Pricing
         
    Plug Configuration:NEMA 5-15P
    No. of Outlets:24 Outlet
    Watts:1.4 kW
    Color:Black
    Dimensions:66.0 H x 1.7 W x 1.7 D in
    Amps:15A
    Voltage (Volts):110 to 125
    Cord Length (Feet):10 ft.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12848-702
    • Color Black
    • Dimensions 66.0 H x 1.7 W x 1.7 D in
    • Voltage (Volts) 110 to 125
    • Application Distribute Single-Phase Power to Multiple Pieces of Equipment from a Single Power Connection; Indoor
    • UNSPSC 39121031
    • Amps 15A
    • Cord Length (Feet) 10 ft.
    • No. of Outlets 24 Outlet
    • Plug Configuration NEMA 5-15P
    • Watts 1.4 kW
    • Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Basic Vertical Mount Power Strip, Amps: 15 A, Black, Dimensions: 66.0 H x 1.7 W x 1.7 D in, Steel, No. of Outlets: 24