Geist BR060-10 Basic Power Strip | Graybar Store
     
Geist - Basic Power Strip - BR060-10
+ / - Hover over image to Zoom
Other Views

    Basic Power Strip

    Manufacturer: Geist
    Manufacturer #: BR060-10
    SKU: 99450071
    $65.71
    Checking Pricing
         
    Amps:15 A
    Voltage (Volts):120
    No. of Outlets:6
    Plug Configuration:NEMA 5-15P
    Size:19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # BR060-10
    • Size 19 in.
    • Voltage (Volts) 120
    • UNSPSC 39121017
    • Amps 15 A
    • No. of Outlets 6
    • Plug Configuration NEMA 5-15P
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    19 inch horizontal, 15 amp 120V, 6 outlets on the rear (3 duplex 15 amp receptacles), LED power-on indicator, power switch, 10 power cord (5-15P).