Chatsworth 12820-707 Basic Power Strip | Graybar Store
     
Chatsworth - Basic Power Strip - 12820-707
+ / - Hover over image to Zoom
Other Views

    Basic Power Strip

    Manufacturer: Chatsworth
    Manufacturer #: 12820-707
    SKU: 25071118
    $200.49
    Checking Pricing
         
    Plug Configuration:NEMA 5-20P
    No. of Outlets:6
    Watts:1.9 kW
    Color:Black
    Dimensions:19.2 H x 1.8 W x 2.7 D in
    Brand or Series:CUBE-iT PLUS
    Amps:20 A
    Voltage (Volts):110 to 125
    Cord Length (Feet):10
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12820-707
    • Color Black
    • Dimensions 19.2 H x 1.8 W x 2.7 D in
    • Voltage (Volts) 110 to 125
    • UNSPSC 39121031
    • Amps 20 A
    • Brand or Series CUBE-iT PLUS
    • Cord Length (Feet) 10
    • No. of Outlets 6
    • Plug Configuration NEMA 5-20P
    • Watts 1.9 kW
    • Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    CUBE-iT PLUS® Basic Power Strip, Amps: 20 A, Black, Dimensions: 19.2 H x 1.8 W x 2.7 D in, Steel, No. of Outlets: 6