Chatsworth 12820-705 Basic Power Strip for CUBE-iT Cabinet, 110-125V, Single-Phase, 20A, 1.9 kW, NEMA 5-20P, 1 x 20A, (8) 5-20R Outlets, Black | Graybar Store
     
Chatsworth - Basic Power Strip for CUBE-iT Cabinet, 110-125V, Single-Phase, 20A, 1.9 kW, NEMA 5-20P, 1 x 20A, (8) 5-20R Outlets, Black - 12820-705
+ / - Hover over image to Zoom
Other Views

    Basic Power Strip for CUBE-iT Cabinet, 110-125V, Single-Phase, 20A, 1.9 kW, NEMA 5-20P, 1 x 20A, (8) 5-20R Outlets, Black

    Manufacturer: Chatsworth
    Manufacturer #: 12820-705
    SKU: 25059661
    $172.10
    Checking Pricing
    Items sold in feet or each.
         
    Plug Configuration:NEMA 5-20P
    No. of Outlets:8 Outlet
    Watts:1.9 kW
    Color:Black
    Dimensions:19.2 H x 1.8 W x 2.7 D in
    Brand or Series:CUBE-iT PLUS
    Amps:20A
    Voltage (Volts):110 to 125
    Cord Length (Feet):10 ft.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12820-705
    • Color Black
    • Dimensions 19.2 H x 1.8 W x 2.7 D in
    • Voltage (Volts) 110 to 125
    • UNSPSC 39121031
    • Amps 20A
    • Brand or Series CUBE-iT PLUS
    • Cord Length (Feet) 10 ft.
    • No. of Outlets 8 Outlet
    • Plug Configuration NEMA 5-20P
    • Watts 1.9 kW
    • Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Basic Power Strip for CUBE-iT Cabinet, 110-125V, Single-Phase, 20A, 1.9 kW, NEMA 5-20P, 1 x 20A, (8) 5-20R Outlets, 19.2 in.H x 1.8 in.W x 2.7 in.D (488 mm x 44 mm x 68 mm), Black
    Power strip mounts inside top, bottom or side of Cube-iT™ Cabinets.

    •Six or eight 3-prong, 15A or 20A, 110-125 Vac outlets
    •Circuit breaker provides basic over-current protection
    •Optional surge protection provides basic voltage spike protection (1100 Joules, LED indicator)
    •IEC C20 power inlet with cord retention bracket
    •Includes detachable power cord with NEMA plug
    •Select straight or locking plug
    •Includes mounting bracket and installation hardware
    •UL® Listed