Chatsworth 12820-703 Basic Power Strip | Graybar Store
     
Chatsworth - Basic Power Strip - 12820-703
+ / - Hover over image to Zoom
Other Views

    Basic Power Strip

    Manufacturer: Chatsworth
    Manufacturer #: 12820-703
    SKU: 22058887
    $185.37
    Checking Pricing
         
    Plug Configuration:NEMA 5-15P
    No. of Outlets:6 Outlet
    Watts:1.4 kW
    Color:Black
    Dimensions:19.2 H x 1.8 W x 2.7 D in
    Brand or Series:CUBE-iT PLUS
    Amps:15A
    Voltage (Volts):110 to 125
    Cord Length (Feet):10 ft.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12820-703
    • Color Black
    • Dimensions 19.2 H x 1.8 W x 2.7 D in
    • Voltage (Volts) 110 to 125
    • UNSPSC 39121031
    • Amps 15A
    • Brand or Series CUBE-iT PLUS
    • Cord Length (Feet) 10 ft.
    • No. of Outlets 6 Outlet
    • Plug Configuration NEMA 5-15P
    • Watts 1.4 kW
    • Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    CUBE-iT PLUS® Basic Power Strip, Amps: 15 A, Black, Dimensions: 19.2 H x 1.8 W x 2.7 D in, Steel, No. of Outlets: 6