Chatsworth 12816-706 Basic Horizontal Rack Mount Power Strip | Graybar Store
Chatsworth - Basic Horizontal Rack Mount Power Strip - 12816-706
+ / - Hover over image to Zoom
Other Views

    Basic Horizontal Rack Mount Power Strip

    Manufacturer: Chatsworth
    Manufacturer #: 12816-706
    SKU: 25012387
    $162.37
    Checking Pricing
         
    No. of Outlets:6
    Plug Configuration:NEMA L5-15P
    Amps:15 A
    Watts:1.9 kW
    Color:Black
    Dimensions:1.8 H x 1.4 W in
    Voltage (Volts):110 to 125
    Cord Length (Feet):10
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12816-706
    • Color Black
    • Dimensions 1.8 H x 1.4 W in
    • Voltage (Volts) 110 to 125
    • Application Distribute Single-Phase Power to Multiple Pieces of Equipment from a Single Power Connection; Indoor
    • UNSPSC 39121031
    • Amps 15 A
    • Cord Length (Feet) 10
    • No. of Outlets 6
    • Plug Configuration NEMA L5-15P
    • Watts 1.9 kW
    • Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Basic Horizontal Rack Mount Power Strip, Amps: 15 A, Black, Dimensions: 1.8 H x 1.4 W in, Steel, No. of Outlets: 6
    Power Strip, Category Type Horizontal Rack Mount, 8 Outlet, Single Phase, Receptacle Configuration NEMA 5-20R, Plug Configuration NEMA L5-20P, Cord Length 10 Ft., Volts 125V, Circuit Breaker 1 x 20A Thermal, Color Black, Length 19 Inch, Width 1.6 Inch, Height 1 Rmu