Chatsworth 12816-708 Basic Horizontal Rack Mount Power Strip | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Chatsworth - Basic Horizontal Rack Mount Power Strip - 12816-708
+ / - Hover over image to Zoom
Other Views

    Basic Horizontal Rack Mount Power Strip

    Manufacturer: Chatsworth
    Manufacturer #: 12816-708
    SKU: 22067243
    $152.93
    Checking Pricing
         
    No. of Outlets:6 Outlet
    Plug Configuration:NEMA L5-15P
    Amps:20A
    Watts:1.9 kW
    Color:Black
    Voltage (Volts):110 to 125
    Cord Length (Feet):10 ft.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12816-708
    • Color Black
    • Voltage (Volts) 110 to 125
    • Application Distribute Single-Phase Power to Multiple Pieces of Equipment from a Single Power Connection; Indoor
    • UNSPSC 39121031
    • Amps 20A
    • Cord Length (Feet) 10 ft.
    • No. of Outlets 6 Outlet
    • Plug Configuration NEMA L5-15P
    • Watts 1.9 kW
    • Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Power Strip, Volts 125V, Receptacle Configuration NEMA 5-20R, Joule Rating 720, Cord Length 10 Ft., Length 19 Inch, Width 1.6 Inch, Height 1 Rmu, Color Black