Panduit PPS0305W2100 Basic Arc Flash Hazard Sign | Graybar Store
Panduit - Basic Arc Flash Hazard Sign - PPS0305W2100
+ / - Hover over image to Zoom
Other Views

    Basic Arc Flash Hazard Sign

    Manufacturer: Panduit
    Manufacturer #: PPS0305W2100
    SKU: 22047051
    $2.10
    Checking Pricing
         
    Color:Black On Orange
    Length:3.5 in.
    Width:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PPS0305W2100
    • Color Black On Orange
    • UNSPSC 55121705
    • Length 3.5 in.
    Product Overview:
    Basic arc flash hazard adhesive sign.
    • Labels Per Package 5